This product requires certification to purchase.

5.5 oz. Spackling in White

DAP

DryDex® 5.5 oz. Spackling in White

  • Fast #
  • Part #D7079812337
  • Item #4669952
  • Manufacturer Part #7079812337
5 out of 5 Customer Rating
Brand image
DAP

DryDex® 5.5 oz. Spackling in White

  • Fast #
  • Part #D7079812337
  • Item #4669952
  • Manufacturer Part #7079812337
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1188
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented Dry Time Indicator causing the product to change color when optimum dry time is achieved
  • Goes on pink and turns white
  • Easy to use indoors and out on drywall, plaster, wood, and more
  • Requires Certification
Dimensions & Measurements
Size
5.5 oz
Characteristics & Features
Collection
DryDex®
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer-www.P65warning.ca.gov
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Spackling
UPC
070798123465