This product requires certification to purchase.

10.1 oz. Premium Indoor/Outdoor Elastomeric Caulk Sealant in Tan

DAP

Dynaflex 230® 10.1 oz. Premium Indoor/Outdoor Elastomeric Caulk Sealant in Tan

  • Fast #
  • Part #D7079818412
  • Item #4510421
  • Manufacturer Part #7079818412
5 out of 5 Customer Rating
Brand image
DAP

Dynaflex 230® 10.1 oz. Premium Indoor/Outdoor Elastomeric Caulk Sealant in Tan

  • Fast #
  • Part #D7079818412
  • Item #4510421
  • Manufacturer Part #7079818412
5 out of 5 Customer Rating

X Points

Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Size
10.1 oz
Characteristics & Features
Collection
Dynaflex 230®
Color Finish Name
Tan
Warranty & Product Information
Application
Multi-Purpose
Product Type
Caulk
UPC
070798184121