5.5 oz. Silicone Sealant in Biscuit Gloss
Kwik Seal Ultra™ 5.5 oz. Silicone Sealant in Biscuit Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lifetime mold and mildew resistance guarantee
- 4 hour water ready
- 100% waterproof, crack proof & stain proof
- Repels water, dirt, and soap scum
- Stain proof protection
- Safe for granite & marble
- Easy water clean-up
- Low odor
Documents
Specifications
- ASTM:
- ASTM C-1183, ASTM D-2202
- Application:
- Granite, Marble
- Collection:
- Kwik Seal Ultra™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Material:
- Plastic
- Material Type:
- Silicone
- Product Type:
- Sealant
- Size:
- 5.5 oz
- Temperature Range:
- 0 to 170 Deg F
- Type:
- D7079818916
- UPC:
- 070798188969