This product requires certification to purchase.

Orange Peel Water Based 2-In-1 Wall & Ceiling Texture Spray in White

DAP

Orange Peel Water Based 2-In-1 Wall & Ceiling Texture Spray in White

  • Fast #
  • Part #D7079850005
  • Item #10275396
  • Manufacturer Part #7079850005
3.8 out of 5 Customer Rating
Brand image
DAP

Orange Peel Water Based 2-In-1 Wall & Ceiling Texture Spray in White

  • Fast #
  • Part #D7079850005
  • Item #10275396
  • Manufacturer Part #7079850005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Provides a tough, long-lasting finish that resists wear.
  • Proven to blend seamlessly with existing textured surfaces, allowing you to achieve a consistent, professional finish every time.
  • No priming required. Once dry, the texture can be painted over easily without softening or dragging, offering a seamless finish for any paint project.
  • With a rapid 30-minute dry time, this spray texture allows for faster project completion, depending on temperature, humidity, and application thickness.
  • Low odor formula makes for a more pleasant working experience, especially in enclosed spaces.
  • Easy water clean up making application and maintenance simple and hassle-free.
  • The Aim Tech adjustable nozzle allows easy rotation to spray at virtually any angle, providing maximum coverage for walls, ceilings, and hard-to-reach areas.
  • Designed for use on vertical, overhead, and difficult-to-access surfaces, making it perfect for a wide variety of home improvement projects.
  • Requires Certification

Documents

Dimensions & Measurements
Size
25 oz
Characteristics & Features
Color Finish Name
White
Material
Latex
Material Type
Acrylic Latex
Proposition 65
WARNING: Cancer-www.P65warning.ca.gov
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Wall Texture, Ceiling Texture
Type
D7079850005
UPC
707985000512