This product requires certification to purchase.

1.75 PCF FR Low GWP HVAC Foam Kit

DAP

Touch 'n Seal® 1.75 PCF FR Low GWP HVAC Foam Kit

  • Fast #
  • Part #D7565021045
  • Item #9857897
  • Manufacturer Part #7565021045
5 out of 5 Customer Rating
Brand image
DAP

Touch 'n Seal® 1.75 PCF FR Low GWP HVAC Foam Kit

  • Fast #
  • Part #D7565021045
  • Item #9857897
  • Manufacturer Part #7565021045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1.75 PCF FR Low GWP foam is a closed cell spray foam insulation that provides Class A fire retardancy as well as thermal insulating and sound attenuating properties. 1.75 PCF FR is suitable for use in commercial, residential, transportation and many other applications.
  • High R Value, ICC Approved
  • Air seals and saves energy
  • No shaking or pre-mixing required
  • Significantly increases structural strength
  • Reduces vibration and sound transmission
  • Dries in minutes
  • Low-odor formulation
  • Class A fire rated
  • Cured foam does not shrink or settle
  • Requires Certification

Documents

Characteristics & Features
Collection
Touch 'n Seal®
Color Finish Category
Neutrals
Color Finish Name
Cream
Material
Foam
Warranty & Product Information
Product Type
Foam Sealant
Type
D7565021045
UPC
075650210451