This product requires certification to purchase.

3 Compartment Hinged Foam Tray (200 Count)

Dart®

3 Compartment Hinged Foam Tray (200 Count)

  • Fast #
  • Part #DCC95HT3R
  • Item #9588886
  • Manufacturer Part #DCC95HT3R
4.9 out of 5 Customer Rating
Brand image
Dart®

3 Compartment Hinged Foam Tray (200 Count)

  • Fast #
  • Part #DCC95HT3R
  • Item #9588886
  • Manufacturer Part #DCC95HT3R
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulated for both hot and cold items.
  • Non-absorbent.
  • Stackable.
  • Grease and soak resistant.
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
3 in
Length
9-1/2 in
Width
9-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
Green Seal Certified
No
Type
D95HT3R
UPC
041594869635