This product requires certification to purchase.

14 oz. HIPS Lift and Lock Lid with Straw Slot in Translucent Smoke

Dart Container

14 oz. HIPS Lift and Lock Lid with Straw Slot in Translucent Smoke

  • Fast #
  • Part #DCC12FTLS
  • Item #7469848
  • Manufacturer Part #DCC12FTLS
4.3 out of 5 Customer Rating
Brand image
Dart Container

14 oz. HIPS Lift and Lock Lid with Straw Slot in Translucent Smoke

  • Fast #
  • Part #DCC12FTLS
  • Item #7469848
  • Manufacturer Part #DCC12FTLS
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lift n' Lock lid help eliminate tearing from pulling, and reduce the chance of spills
  • Helps reduce dribble and leakage
  • Translucent lid helps you see the content of your cup
  • Straw slot provides a convenient space for your straw to fit through
  • Ideal for soft drinks, shakes, juice, tea, or water
  • Fits a variety of cups and containers, helping to reduce cost by decreasing the amount of inventory needed
  • Requires Certification
Dimensions & Measurements
Capacity
14 oz
Characteristics & Features
Brand Model Compatibility
10J12 and 12J12 Foam Cups
Color Finish Name
Translucent Smoke
Material
Plastic
Material Type
HIPS
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Lid
UPC
041594200988