This product requires certification to purchase.

6 oz. Foam Cup in White (Case of 1000)

Dart Container

6 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC6J6
  • Item #4623060
  • Manufacturer Part #DCC 6J6
3.8 out of 5 Customer Rating
Brand image
Dart Container

6 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC6J6
  • Item #4623060
  • Manufacturer Part #DCC 6J6
3.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use any 12 series lid
  • Small Drink.
  • One-piece construction reduces chance of leaks
  • Requires Certification
Dimensions & Measurements
Capacity
6 oz
Diameter
2-9/10 in
Height
3-3/10 in
Package Quantity
Case of 40, Pack of 25
Characteristics & Features
Color Finish Name
White
Material
Foam
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No