This product requires certification to purchase.

8 oz. Foam Cup in White (Case of 1000)

Dart Container

8 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC8J8
  • Item #4623045
  • Manufacturer Part #DCC 8J8
3.1 out of 5 Customer Rating
Brand image
Dart Container

8 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC8J8
  • Item #4623045
  • Manufacturer Part #DCC 8J8
3.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maintain beverages at their optimal temperature longer
  • Foam cups keep beverages at their proper serving temperature on the inside, and keep hands comfortable on the outside
  • Hot or cold: insulated foam delivers drinks the way they were meant to be
  • Small drink cups are ideal for coffee, cappuccino, tea, hot chocolate, hot cider, juice and soft drinks
  • Requires Certification
Dimensions & Measurements
Capacity
8 oz
Height
3-1/2 in
Package Quantity
Pack of 1000
Size
8 oz
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
EPS, Foam