This product requires certification to purchase.

6 in. Foam Plate in White (Case of 1000)

Dart Container

Concorde® 6 in. Foam Plate in White (Case of 1000)

  • Fast #
  • Part #DCC6PWCR
  • Item #7470076
  • Manufacturer Part #6PWCR
4.8 out of 5 Customer Rating
Brand image
Dart Container

Concorde® 6 in. Foam Plate in White (Case of 1000)

  • Fast #
  • Part #DCC6PWCR
  • Item #7470076
  • Manufacturer Part #6PWCR
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Concorde dinnerware line offers the same Dart quality in a non-laminated version
  • The attractive design of Dart foam dinnerware is lightweight yet strong enough to hold a full portion of food without bending
  • Great for picnics, parties, buffets, or catered events
  • Perfect for side dishes and desserts
  • Superior insulation makes it perfect for serving both hot and cold foods
  • Non-absorbent foam construction prevents leakage
  • Disposability provides quick and easy clean up
  • Diameter: 6"
  • Color: White
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Package Quantity
Case of 1000
Characteristics & Features
Collection
Concorde®
Color Finish Name
White
Material
Foam
Material Type
Extruded Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041594869697