This product requires certification to purchase.

9 in. 3-compartment Foam Plate in White

Dart Container

Concorde® 9 in. 3-compartment Foam Plate in White

  • Fast #
  • Part #DCC9CPWCR
  • Item #7470211
  • Manufacturer Part #9CPWCR
4.9 out of 5 Customer Rating
Brand image
Dart Container

Concorde® 9 in. 3-compartment Foam Plate in White

  • Fast #
  • Part #DCC9CPWCR
  • Item #7470211
  • Manufacturer Part #9CPWCR
4.9 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Attractive foam dinnerware is lightweight yet strong enough to hold a full portion of food without bending
  • Superior insulation makes it perfect for serving both hot and cold foods
  • Will keep food at its proper serving temperature longer
  • Non-laminated
  • The three compartments ensure plenty of room for keeping your entree and side dishes separate, while deep shoulders and a skid-resistant bottom reduce spills and messes
  • For use with clear dome cover: CL9P
  • Diameter: 9"
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Package Quantity
Case of 500
Characteristics & Features
Collection
Concorde®
Color Finish Name
White
Material
Foam
Material Type
Extruded Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No