This product requires certification to purchase.

7 oz. Plastic Drink Cups (2500 Per Carton)

Dart Container

Conex® 7 oz. Plastic Drink Cups (2500 Per Carton)

  • Fast #
  • Part #DCCY7
  • Item #7798828
  • Manufacturer Part #DCCY7
4.6 out of 5 Customer Rating
Brand image
Dart Container

Conex® 7 oz. Plastic Drink Cups (2500 Per Carton)

  • Fast #
  • Part #DCCY7
  • Item #7798828
  • Manufacturer Part #DCCY7
4.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfect for occasions where cold beverages are served
  • Raised sidewall rings increase cup strength and provide secure gripping surface
  • Crack-resistant design helps avoid spills
  • Translucency allows for better drink identification
  • Requires Certification
Dimensions & Measurements
Capacity
7 oz
Package Quantity
Case of 2500
Characteristics & Features
Collection
Conex®
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
Type
DY7
UPC
041594442142