This product requires certification to purchase.

1 oz. Plastic Portion Cup in Clear (Case of 2500)

Dart Container

Conex Complements® 1 oz. Plastic Portion Cup in Clear (Case of 2500)

  • Fast #
  • Part #DCC100PC
  • Item #4622963
  • Manufacturer Part #DCC 100PC
5 out of 5 Customer Rating
Brand image
Dart Container

Conex Complements® 1 oz. Plastic Portion Cup in Clear (Case of 2500)

  • Fast #
  • Part #DCC100PC
  • Item #4622963
  • Manufacturer Part #DCC 100PC
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Portion containers and lids provide the perfect portion for any purpose
  • Audible snap closure ensures secure lid seal
  • Superior clarity
  • Made of durable, microwaveable polypropylene
  • Ideal for the many diverse dining and carryout applications in today's foodservice market
  • Containers can serve anything from small side dishes to salad dressing, condiments and whipped butter
  • Compatible Lid: PL1N
  • Height: 1-3/10", top diameter: 1-7/10", bottom diameter: 1-3/10"
  • Capacity: 1 ounce
  • Requires Certification
Dimensions & Measurements
Capacity
1 oz
Height
1-3/10 in
Package Quantity
Case of 2500
Characteristics & Features
Collection
Conex Complements®
Color Finish Name
Clear
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Container
UPC
041594415382