This product requires certification to purchase.

12 oz. HIPS Cup in Translucent

Dart Container

Conex® Galaxy® 12 oz. HIPS Cup in Translucent

  • Fast #
  • Part #DCCY12S
  • Item #7469623
  • Manufacturer Part #Y12S
4.4 out of 5 Customer Rating
Brand image
Dart Container

Conex® Galaxy® 12 oz. HIPS Cup in Translucent

  • Fast #
  • Part #DCCY12S
  • Item #7469623
  • Manufacturer Part #Y12S
4.4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shatter-resistant design resists cracking or breaking
  • Flush-fill capacity helps provide portion control
  • Rolled rim provides a secure lid fit and reinforces sidewall strength
  • For use with L14N lid
  • Top diameter measures 3-2/5"
  • Bottom diameter measures 2-1/10"
  • Height is 3-9/10"
  • Capacity: 12 ounce
  • Color: Translucent
  • Requires Certification
Dimensions & Measurements
Capacity
12 oz
Diameter
3-2/5 in
Height
3-9/10 in
Characteristics & Features
Brand Model Compatibility
L14N Lid
Collection
Conex® Galaxy®
Color Finish Name
Translucent
Material
Plastic
Material Type
HIPS
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041594442272