This product requires certification to purchase.

16 oz. Foam Cup in White (Case of 1000)

Dart Container

J Cup® 16 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC16J16
  • Item #6119670
  • Manufacturer Part #DCC 16J16
3.7 out of 5 Customer Rating
Brand image
Dart Container

J Cup® 16 oz. Foam Cup in White (Case of 1000)

  • Fast #
  • Part #DCC16J16
  • Item #6119670
  • Manufacturer Part #DCC 16J16
3.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use any 12 series lid
  • Capacity: 16 oz
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Diameter
3-7/10 in
Height
5-2/5 in
Package Quantity
Case of 40, Pack of 2
Size
16 oz
Characteristics & Features
Collection
J Cup®
Color Finish Category
Whites
Color Finish Name
White
Material
Foam
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No