This product requires certification to purchase.

8 oz. Foam Food Container in White (Case of 1000)

Dart Container

J Cup® 8 oz. Foam Food Container in White (Case of 1000)

  • Fast #
  • Part #DCC8SJ20
  • Item #4622984
  • Manufacturer Part #DCC 8SJ20
5 out of 5 Customer Rating
Brand image
Dart Container

J Cup® 8 oz. Foam Food Container in White (Case of 1000)

  • Fast #
  • Part #DCC8SJ20
  • Item #4622984
  • Manufacturer Part #DCC 8SJ20
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulated: Helps maintain food temperature, quality, and taste
  • Dual Use: Permits use for hot or cold food applications
  • One-Piece Construction: No seams to leak
  • Visual Fill Line: Provides reference for filling
  • Capacity: 8 ounce
  • Size: 4.2" Top Diameter, 3.0" Bottom Diameter, 2.1" Height
  • Requires Certification
Dimensions & Measurements
Capacity
8 oz
Height
2-1/10 in
Package Quantity
Case of 1000
Characteristics & Features
Collection
J Cup®
Color Finish Name
White
Material
Plastic
Material Type
Expanded Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041594200896