This product requires certification to purchase.

10-1/4 in. Laminated Foam Plate in White (Case of 125)

Dart Container

Quiet Classic® 10-1/4 in. Laminated Foam Plate in White (Case of 125)

  • Fast #
  • Part #DCC10PWQR
  • Item #4623062
  • Manufacturer Part #DCC 10PWQ
5 out of 5 Customer Rating
Brand image
Dart Container

Quiet Classic® 10-1/4 in. Laminated Foam Plate in White (Case of 125)

  • Fast #
  • Part #DCC10PWQR
  • Item #4623062
  • Manufacturer Part #DCC 10PWQ
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Classic elegance
  • Strong and sturdy, lightweight foam
  • Reinforcing, gloss-plastic lamination
  • Insulated to accommodate hot and cold foods
  • Requires Certification
Dimensions & Measurements
Diameter
10-1/4 in
Package Quantity
Case of 125
Width
10-1/4 in
Characteristics & Features
Collection
Quiet Classic®
Color Finish Name
White
Material
Foam
Material Type
Extruded Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041594866269