This product requires certification to purchase.

5 oz. Paper Cold Water Cup (Pack of 2500)

Dart Container

Solo® 5 oz. Paper Cold Water Cup (Pack of 2500)

  • Fast #
  • Part #SCC52MD
  • Item #5049305
  • Manufacturer Part #52MD-0062
5 out of 5 Customer Rating
Brand image
Dart Container

Solo® 5 oz. Paper Cold Water Cup (Pack of 2500)

  • Fast #
  • Part #SCC52MD
  • Item #5049305
  • Manufacturer Part #52MD-0062
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Design: Meridian
  • Size: 5ounce
  • Cup Type: Cold
  • These simple paper cups are perfect for doctor and dental offices
  • Requires Certification
Dimensions & Measurements
Capacity
5 oz
Diameter
2-3/5 in
Height
2-4/5 in
Package Quantity
Pack of 2500
Characteristics & Features
Collection
Solo®
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041165015867