This product requires certification to purchase.

8-1/2 in. Paper Plate in White (Case of 500)

Dart Container

Solo® 8-1/2 in. Paper Plate in White (Case of 500)

  • Fast #
  • Part #SCCMP9BR2054
  • Item #9407248
  • Manufacturer Part #MP9BR-2054
4.1 out of 5 Customer Rating
Brand image
Dart Container

Solo® 8-1/2 in. Paper Plate in White (Case of 500)

  • Fast #
  • Part #SCCMP9BR2054
  • Item #9407248
  • Manufacturer Part #MP9BR-2054
4.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White
  • 8.5in
  • Compostable in a commercial composting facility which may not exist in your community. Not suitable for backyard composting.
  • Meets the ASTM standard D6868 for compostability
  • Requires Certification
Dimensions & Measurements
Diameter
8-1/2 in
Package Quantity
Case of 500
Characteristics & Features
Collection
Solo®
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
UPC
041165009231