This product requires certification to purchase.

Whole House Pressure Boosting Pump with Torrium2

Davey Products

Whole House Pressure Boosting Pump with Torrium2

  • Fast #
  • Part #DBT2030
  • Item #3408250
  • Manufacturer Part #BT20-30
4.9 out of 5 Customer Rating
Brand image
Davey Products

Whole House Pressure Boosting Pump with Torrium2

  • Fast #
  • Part #DBT2030
  • Item #3408250
  • Manufacturer Part #BT20-30
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1-1/4
Cord Length
6 ft
Flow Rate
20 gpm
Height
14-1/5 in
Length
17-2/5 in
Pressure - Maximum
50 psi
Suction Line (OD)
1 in
Width
7-17/20 in
Characteristics & Features
Connection Type
FPT
Impeller
Enclosed
Material Type
304
Pump Body Material
Stainless Steel
Pump Motor Type
TEFC
Pump Mounting
Free Standing
Pump Phase
1
Pump Stage
3
Electrical & Operational Information
AMP
10
Horsepower
1 hp
Maximum Temperature
150
Power Source
Electric
Volts
120/240V
Warranty & Product Information
Application
Residential
Pump Application
Pressure Booster