This product requires certification to purchase.

7.5 oz. Ultra Dish Detergent in Original Scent (Case of 12)

Dawn

7.5 oz. Ultra Dish Detergent in Original Scent (Case of 12)

  • Fast #
  • Part #P08285
  • Item #11780661
  • Manufacturer Part #PGC08285
3.5 out of 5 Customer Rating
Brand image
Dawn

7.5 oz. Ultra Dish Detergent in Original Scent (Case of 12)

  • Fast #
  • Part #P08285
  • Item #11780661
  • Manufacturer Part #PGC08285
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dawn Original Dish Detergent provides strong grease-fighting performance in a convenient bottle that leaves dishes spotless
  • The only brand trusted by rescue workers to save wildlife
  • Dawn dishwashing liquid can be used to clean items beyond the kitchen sink.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-3/8 in
Height
7-313/1000 in
Length
9-3/8 in
Size
7.5 oz
Width
7-937/1000 in
Characteristics & Features
Color Finish Name
Clear Blue
Warranty & Product Information
Application
Retail
Type
PGC08285
UPC
030772081242