This product requires certification to purchase.

1 gal Heavy Duty Degreaser (Case of 3)

Dawn

Professional™ 1 gal Heavy Duty Degreaser (Case of 3)

  • Fast #
  • Part #P75326
  • Item #10360508
  • Manufacturer Part #83522344
5 out of 5 Customer Rating
Brand image
Dawn

Professional™ 1 gal Heavy Duty Degreaser (Case of 3)

  • Fast #
  • Part #P75326
  • Item #10360508
  • Manufacturer Part #83522344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cuts tough grease 2x faster
  • Cleans your commercial kitchen with 50% less scrubbing
  • Dawn Professional multi-surface heavy duty degreaser can be used on food contact surfaces when followed by rinsing with water
  • Great for tough build-up on surfaces, like greasy surfaces, stainless steel, range hoods, ovens, walls, drive-thru pads and parking lots
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Professional™
Color Finish Name
Clear Purple
Warranty & Product Information
Application
Range Hoods, Fryer, Ovens, Appliances, Wall, Hard Surface, Sidewalks, Dumpsters, Parking Lots, Cleaning
Type
P75326