This product requires certification to purchase.

32 oz Heavy Duty Degreaser Spray (Case of 6)

Dawn® Professional

32 oz Heavy Duty Degreaser Spray (Case of 6)

  • Fast #
  • Part #P04854
  • Item #10153974
  • Manufacturer Part #4854
3.5 out of 5 Customer Rating
Brand image
Dawn® Professional

32 oz Heavy Duty Degreaser Spray (Case of 6)

  • Fast #
  • Part #P04854
  • Item #10153974
  • Manufacturer Part #4854
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full strength cleaning for tough, greasy soils.
  • Non-corrosive to hands.
  • Solvent-based degreaser for the full strength cleaning of extra tough, greasy buildups on surfaces like range hoods, ovens, walls behind equipment, floors, drive-thrus, and fuel islands.
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-16/25 in
Length
11-41/50 in
Size
32 oz
Width
7-41/50 in
Characteristics & Features
Color Finish Name
Purple
Warranty & Product Information
Application
Degreaser
Green Seal Certified
No
Type
P04854
UPC
037000048541