This product requires certification to purchase.

2 gal Closed-Loop HD Degreaser (Case)

Dawn® Professional

Dawn Professional 2 gal Closed-Loop HD Degreaser (Case)

  • Fast #
  • Part #P144946
  • Item #10125302
  • Manufacturer Part #144946
5 out of 5 Customer Rating
Brand image
Dawn® Professional

Dawn Professional 2 gal Closed-Loop HD Degreaser (Case)

  • Fast #
  • Part #P144946
  • Item #10125302
  • Manufacturer Part #144946
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cuts tough grease 2X faster
  • Cleans your commercial kitchen with 50% less scrubbing
  • Commercial degreaser can be used on food-contact surfaces when followed by rinsing with water
  • Dawn degreaser is great for tough buildup on surfaces, like range hoods, ovens, walls, floors, drive-thru pads and fuel islands
  • Requires Certification

Documents

Characteristics & Features
Collection
Dawn Professional
Color Finish Category
Purples
Color Finish Name
Purple
Warranty & Product Information
Application
Multi-Surface Cleaner
Type
P144946