This product requires certification to purchase.

16 oz. Pro Dish Spray (Case of 6)

Dawn® Professional

Powerwash 16 oz. Pro Dish Spray (Case of 6)

  • Fast #
  • Part #P12301
  • Item #10360500
  • Manufacturer Part #12301
4 out of 5 Customer Rating
Brand image
Dawn® Professional

Powerwash 16 oz. Pro Dish Spray (Case of 6)

  • Fast #
  • Part #P12301
  • Item #10360500
  • Manufacturer Part #12301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean hard-to-wash immobile or bulky items like deli-slicers, stationary mixers and other larger wares
  • Pre-treat tough baked-on grease prior to the three compartment sink
  • Quickly clean specialty and frequently used items
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-1/25 in
Length
8-14/25 in
Size
16 oz
Characteristics & Features
Collection
Powerwash
Color Finish Name
Clear
Warranty & Product Information
Application
Ceramic, Glass, Metal, Plastic
Type
P12301
UPC
030772123010