This product requires certification to purchase.

1/4 in. OD Tube Brass Flare Nut

Dayco

1/4 in. OD Tube Brass Flare Nut

  • Fast #
  • Part #D261P04
  • Item #1331891
  • Manufacturer Part #261-P-04
5 out of 5 Customer Rating
Brand image
Dayco

1/4 in. OD Tube Brass Flare Nut

  • Fast #
  • Part #D261P04
  • Item #1331891
  • Manufacturer Part #261-P-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Nut, Sleeve
Material
Brass, Plastic
Warranty & Product Information
NSF Certified
No