This product requires certification to purchase.

DYT SS SINK

Dayton

Dayton DYT SS SINK

  • Fast #
  • Part #DDXR25222
  • Item #4220147
  • Manufacturer Part #DXR25222
5 out of 5 Customer Rating
Brand image
Dayton

Dayton DYT SS SINK

  • Fast #
  • Part #DDXR25222
  • Item #4220147
  • Manufacturer Part #DXR25222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
25 in
Sink Depth
8-3/16 in
Sink Size, Overall
25 in x 22 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Collection
Dayton
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Drain Location
Center
Material Type
301
Number of Bowls
1
Number of Holes
2 Hole
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Multi-Family
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
Type
DDXR25222
UPC
094902667645


Recommended Accessories