This product requires certification to purchase.

SINK BOWL

Dayton

Dayton SINK BOWL

  • Fast #
  • Part #DDXR250R4
  • Item #2905164
  • Manufacturer Part #DXR250R4
3.4 out of 5 Customer Rating
Brand image
Dayton

Dayton SINK BOWL

  • Fast #
  • Part #DDXR250R4
  • Item #2905164
  • Manufacturer Part #DXR250R4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size, Center
14 in x 15-3/4 in x 8 in
Sink Depth
8-3/16 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Dayton
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Drain Location
Center, Center
Material Type
301
Number of Bowls
2
Number of Holes
4 Hole
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Multi-Family
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
Type
JS025-PG
UPC
094902365909


Recommended Accessories