This product requires certification to purchase.

Sink Bowl in Satin

Dayton

Dayton Sink Bowl in Satin

  • Fast #
  • Part #DDXR33223
  • Item #1972905
  • Manufacturer Part #DXR33223
4 out of 5 Customer Rating
Brand image
Dayton

Dayton Sink Bowl in Satin

  • Fast #
  • Part #DDXR33223
  • Item #1972905
  • Manufacturer Part #DXR33223
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Bowl Size
33 in x 22 in x 8-3/16 in
Sink Bowl Size, Center
14 in x 15-3/4 in x 8 in
Sink Bowl Size, Right
14 in x 15-3/4 in x 8 in
Sink Depth
8-3/16 in
Width
22 in
Characteristics & Features
Collection
Dayton
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Number of Holes
3 Hole
Sink Installation Type
Floor Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Multi-Family
Origin
Domestic
UPC
094902008226


Recommended Accessories