1/2 in. CTS Steel Low Escutcheon in Chrome Plated
1/2 in. CTS Steel Low Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 30240-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1/2 in. NOM steel flange
- Covers hole around pipe opening in the wall, floor or ceiling
- Chrome-plated surface will not corrode or oxidize
- 5/8 in. O.D. opening accommodates CTS tubing
- Durable steel construction
- Split design allows for easy assembly and use on existing pipe and plumbing systems
- Offers utility while adding a clean, elite look
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 041193054425
- Width:
- 2-13/16 in