This product requires certification to purchase.

1-1/2 in. Brass P-Trap

Dearborn

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #DEA714A1
  • Item #452493
  • Manufacturer Part #714A-1
3.6 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #DEA714A1
  • Item #452493
  • Manufacturer Part #714A-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Low-Inlet P-Trap
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17 ga
Height:
2-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
UPC:
041193124005