This product requires certification to purchase.

1-1/2 in. Brass P-Trap with Cleanout in Chrome

Dearborn

1-1/2 in. Brass P-Trap with Cleanout in Chrome

  • Fast #
  • Part #DEA7081
  • Item #118460
  • Manufacturer Part #708-1
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass P-Trap with Cleanout in Chrome

  • Fast #
  • Part #DEA7081
  • Item #118460
  • Manufacturer Part #708-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® 1-1/2 in. P-Traps with cleanout are designed for use with a wall-connected sink drain system
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
2 in
Length
8 in
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome
Connection Type
Slip-Joint
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material
Brass
Warranty & Product Information
UPC
041193054692