This product requires certification to purchase.

1-1/2 in. Brass Sink Trap

Dearborn

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #DEA727DFBN61
  • Item #785346
  • Manufacturer Part #727DFBN61
3.2 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #DEA727DFBN61
  • Item #785346
  • Manufacturer Part #727DFBN61
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish
  • 17 gauge brass
  • Includes 1 brass nut, 1 rubber washer, 1 reducing washer
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/4 in
Gauge (metal)
17 ga
Height
2-1/4 in
Trap Size
1-1/2 in
Width
6-3/4 in
Characteristics & Features
Cleanout
Yes
Color Finish Name
Polished Chrome
Connection Type
Sweat
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
041193003966