This product requires certification to purchase.

1-1/2 in. Plastic Sink Trap

Dearborn

1-1/2 in. Plastic Sink Trap

  • Fast #
  • Part #DEAP9720
  • Item #55907
  • Manufacturer Part #P9720
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Plastic Sink Trap

  • Fast #
  • Part #DEAP9720
  • Item #55907
  • Manufacturer Part #P9720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of polypropylene plastic
  • Includes 3 slip joint nuts and 2 washers
  • Available with ABS threaded adapter or PVC solvent weld adapter
  • Requires Certification

Documents

Dimensions & Measurements
Length
17 in
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
No
Color Finish Name
White
Connection Type
Slip-Joint
Trap Material
Plastic
Trap Material Type
Polypropylene
Warranty & Product Information
IAPMO Listed
No
UPC
041193104793