This product requires certification to purchase.

1-1/2 in. Slip Polypropylene Tee

Dearborn

1-1/2 in. Slip Polypropylene Tee

  • Fast #
  • Part #DEAP9185
  • Item #60800
  • Manufacturer Part #P9185
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Slip Polypropylene Tee

  • Fast #
  • Part #DEAP9185
  • Item #60800
  • Manufacturer Part #P9185
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dearborn® Plastic Tubular End Outlet Tee are designed in multiple formats for use in tubular drain applications.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Straight Tee
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Residential
Origin
Global
UPC
041193057051