This product requires certification to purchase.

1-1/2 in. Steel Escutcheon in Chrome

Dearborn

1-1/2 in. Steel Escutcheon in Chrome

  • Fast #
  • Part #DEA5344
  • Item #3401121
  • Manufacturer Part #5344
3.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Steel Escutcheon in Chrome

  • Fast #
  • Part #DEA5344
  • Item #3401121
  • Manufacturer Part #5344
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 30240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Steel construction
  • Chrome finish
  • Easy installation
  • For 3/4" tube
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Escutcheon Connection Type
CTS
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
041193120045