This product requires certification to purchase.

1-1/4 in. Brass P-Trap with 10 in. Wall Tube in Chrome

Dearborn

1-1/4 in. Brass P-Trap with 10 in. Wall Tube in Chrome

  • Fast #
  • Part #DEA701A1
  • Item #236793
  • Manufacturer Part #701A-1
3.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Brass P-Trap with 10 in. Wall Tube in Chrome

  • Fast #
  • Part #DEA701A1
  • Item #236793
  • Manufacturer Part #701A-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® 1-1/4 in. P-Traps without cleanout are designed to prevent passage of sewer gas from the plumbing system into the house via the plumbing drain
  • Chrome finished
  • Budget gauge brass
  • Includes 1 metal flange, 1 quarter bend, 1 J-Bend, 2 rubber washers, 2 nuts
  • Used to prevent the passage of sewer gas from the plumbing system into the house via the plumbing drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
4 in
Length:
10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
041193122827