This product requires certification to purchase.

1-1/4 x 16 in. Brass Slip Joint Extension Tube

Dearborn

1-1/4 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEAA9791E
  • Item #1668853
  • Manufacturer Part #A9791E
4.4 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEAA9791E
  • Item #1668853
  • Manufacturer Part #A9791E
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for connection between sink drain and P-Trap
  • Slip joint connections on both ends
  • 16-in length
  • Available in white or black polypropylene
  • Blue TPE washers for superior sealing and durability
  • Meets ASTM F 409
  • IAPMO listed
  • Includes 2 slip joint washers, 2 washers, and 2 reducing washers
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Length
16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Connection Type
Slip-Joint
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F-409
IAPMO Listed
Yes
Product Type
Extension Tube
UPC
041193019400