This product requires certification to purchase.

15 in. Slip-Joint Waste Arm in White

Dearborn

15 in. Slip-Joint Waste Arm in White

  • Fast #
  • Part #DEAP9137C
  • Item #87867
  • Manufacturer Part #P9137C
3.7 out of 5 Customer Rating
Brand image
Dearborn

15 in. Slip-Joint Waste Arm in White

  • Fast #
  • Part #DEAP9137C
  • Item #87867
  • Manufacturer Part #P9137C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® Plastic Tubular Waste Arms with Joint Connection are designed for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Waste Arm
UPC:
041193057020