This product requires certification to purchase.

16 in. 17 ga Flanged End Outlet Waste in Polished Chrome

Dearborn

16 in. 17 ga Flanged End Outlet Waste in Polished Chrome

  • Fast #
  • Part #DEA131A1
  • Item #118503
  • Manufacturer Part #131A-1
3.7 out of 5 Customer Rating
Brand image
Dearborn

16 in. 17 ga Flanged End Outlet Waste in Polished Chrome

  • Fast #
  • Part #DEA131A1
  • Item #118503
  • Manufacturer Part #131A-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® End Outlet Waste w/ Hi-Line are designed for use in tubular drain applications, especially in kitchen sinks.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
17 ga
Length
16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Flanged
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
End Outlet Waste
UPC
041193109675