This product requires certification to purchase.

16 in. 20 ga Slip-Joint Extension Tube and Nut in Chrome

Dearborn

16 in. 20 ga Slip-Joint Extension Tube and Nut in Chrome

  • Fast #
  • Part #DEA91BD20BN1
  • Item #785374
  • Manufacturer Part #91BD20BN1
4.3 out of 5 Customer Rating
Brand image
Dearborn

16 in. 20 ga Slip-Joint Extension Tube and Nut in Chrome

  • Fast #
  • Part #DEA91BD20BN1
  • Item #785374
  • Manufacturer Part #91BD20BN1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 2 or budget gauge brass
  • Options include 12 in. or 16 in. length
  • Chrome finish
  • Includes 2 nuts and rubber washers
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
20 ga
Length
16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
Yes
Product Type
Extension Tube, Nut
UPC
041193125736