16 in. Slip-Joint Center Outlet Waste in White
16 in. Slip-Joint Center Outlet Waste in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes Waste Arm, Tailpiece Tee, Slip Joint Nuts and Washers
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Center Outlet Waste
- UPC:
- 041193104151