This product requires certification to purchase.

16 in. Slip-Joint End Outlet Waste in White

Dearborn

16 in. Slip-Joint End Outlet Waste in White

  • Fast #
  • Part #DEAP9121A
  • Item #74989
  • Manufacturer Part #P9121A
4.8 out of 5 Customer Rating
Brand image
Dearborn

16 in. Slip-Joint End Outlet Waste in White

  • Fast #
  • Part #DEAP9121A
  • Item #74989
  • Manufacturer Part #P9121A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 375
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Length
16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Slip-Joint
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F-409
Product Type
End Outlet Waste
UPC
041193056979