3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Snap-N-Lock basket strainer
- Screw-in basket
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Height:
- 2-7/10 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 041193050823