This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA6
  • Item #187125
  • Manufacturer Part #2000002102
3.3 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA6
  • Item #187125
  • Manufacturer Part #2000002102
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for a commercial, 4” sink drain
  • Extra thick washer
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • Requires Certification

Documents

Dimensions & Measurements
Drain Diameter
1-1/2 in
End Connection 1
NPSM
End Connections
NPSM
Height
2-3/4 in
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
UPC
041193054531