3-1/2 in. Stainless Steel Basket Strainer with Met Post in Copper
3-1/2 in. Stainless Steel Basket Strainer with Met Post in Copper
Product Details
Product Details
- Dearborn® 816 Commercial Grade Locking Cup Sink Basket Strainer is manufactured from chrome-plated cast brass with a stainless steel strainer basket and brass slide post.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Height:
- 3-3/4
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/3
- UPC:
- 041193050557