This product requires certification to purchase.

3-1/2 in. Brass Basket Strainer with 4-Prong Basket

Dearborn

3-1/2 in. Brass Basket Strainer with 4-Prong Basket

  • Fast #
  • Part #DEAL74
  • Item #1431361
  • Manufacturer Part #L74
4.6 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Brass Basket Strainer with 4-Prong Basket

  • Fast #
  • Part #DEAL74
  • Item #1431361
  • Manufacturer Part #L74
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 960
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Chrome Plated Threaded Brass Body
  • Reversible lock nut for make-up with cast iron sinks
  • High-quality stainless steel 4-prong basket and 4-3/8” flange diameter
  • Neoprene Rubber Stopper
  • Includes metal post, heavy locknut, rubber stopper, extra thick washer, and machine cut threads
  • Resists corrosion - maintains new appearance
  • Easy installation and cleaning
  • Designed for use in residential and commercial sinks
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/4 in
Strainer Size
4-3/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
041193016034