This product requires certification to purchase.

4 in. Coupling Nut

Dearborn

4 in. Coupling Nut

  • Fast #
  • Part #DEA8636
  • Item #68924
  • Manufacturer Part #8636
5 out of 5 Customer Rating
Brand image
Dearborn

4 in. Coupling Nut

  • Fast #
  • Part #DEA8636
  • Item #68924
  • Manufacturer Part #8636
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 57600
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Height
8 in
Length
4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Application
Plumbing
Product Type
Coupling Nut
UPC
041193049131