6 in. Flanged Branch Tailpiece in Chrome
6 in. Flanged Branch Tailpiece in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome or rough brass finish
- 1/2 in. nominal sweat branch
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193126443