This product requires certification to purchase.

8 in. Direct Connect Tailpiece in White

Dearborn

8 in. Direct Connect Tailpiece in White

  • Fast #
  • Part #DEAPP9818
  • Item #59564
  • Manufacturer Part #PP9818
5 out of 5 Customer Rating
Brand image
Dearborn

8 in. Direct Connect Tailpiece in White

  • Fast #
  • Part #DEAPP9818
  • Item #59564
  • Manufacturer Part #PP9818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Branch
  • Requires Certification

Documents

Dimensions & Measurements
Branch Size
1/2 in
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Direct Connect
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F-409
IAPMO Listed
Yes
Product Type
Branch Tailpiece
UPC
041193103826